Zoro Homepage

Sucker Stopper Liquid Fungicide 16 oz

  • Mfr # LG 4300

  • Zoro # G316251056


product price: $45.99
/ea

Key Features

For Use On
Fungus Control
Width
9 in
Length
2.75 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG 4300
Zoro #
G316251056
UPC #
22179103924
Country of Origin
United States

Dimensions

Width
9 in
Length
2.75 in
Height
3.5 in

Details

For Use On
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: Ethyl 1 - Naphthaleneacetate, Fertilizer Component: No, Organic: No, Product Form: Liquid, Product Type: Fungicide, Sub Brand: Sucker Stopper, Brand Name: Monterey, Concentrated: No, Contact or Systemic: Contact, Container Size: 16, Cov Vendor E-commerce Sales Policy: Sale of this product on the following e-commerce platforms is prohibited: Amazon, Kroger, Belk, Bed Bath & Beyond, Oriental Trading, Macy's, Wayfair, Houzz, and Kohl's

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.