Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H

  • Mfr # SM200B

  • Zoro # G4770997


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Color
Black
Material
Steel
Includes
Lock Keys
Features
Durable, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM200B
Zoro #
G4770997
UPC #
-
Country of Origin
China

Dimensions

Width
23-1/2 in
Depth
13-3/4 in
Height
14-1/2 in
Nominal Outside Height
14 in
Overall Height
14 1/2 in
Inside Width
22 1/4 in
Overall Width
23 3/8 in
Nominal Outside Width
22 in
Inside Height
14 in
Nominal Outside Depth
13 in
Overall Depth
13 3/4 in
Inside Depth
9 1/2 in
Width Range
Less than 30 in Wide
Dimensions
23 3/8 in W x 13 3/4 in D x 14 1/2 in H
Overall Dimensions
23 3/8 in W x 13 3/4 in D x 14 1/2 in H

Details

Item
Triangle Top Chest
Number of Drawers
0
Color
Black
Material
Steel
Includes
Lock Keys
Features
Durable, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
Handle Design
Fixed Side
Number of Trays
1
Locking System
Keyed
Drawer Slides
None
Primary Tool Box Color
Black
Handle Type
Fixed Side
Storage Capacity
2,890 cu in
Primary Tool Box Material
Steel
Gauge
16 ga.
Number of Handles
2
Weight Capacity
200 lb
Finish
Powder Coated
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Pieces
1
Body Material
Steel
External Material
Steel
Style
Triangular Top Chest
Body Gauge
16 ga
Finish/Color
Powder Coated Black
Body Color
Black
Duty Rating
Heavy Duty
Total Load Capacity
500 lb
Total Storage Capacity
2,890 cu in
Body Finish
Powder Coated
Body Finish/Color
Powder Coated Black

Description

Triangular Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 16 ga, Body Material Steel, Drawer Color Not Applicable, Duty Rating Heavy Duty, Features Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Body Finish/Color Powder Coated Black, Includes Lock Keys, Locking System Keyed, Number of Drawers 0, Number of Handles 2, Overall Depth 13 3/4 in, Overall Height 14 1/2 in, Overall Width 23 3/8 in, Style Triangular Top Chest, Total Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.