Shop MONTEZUMA

Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H

  • Mfr # MZ-SE250AL

  • Zoro # G5026533


product price: 
$
871.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Color
Silver
Material
Aluminum
Includes
Compartment Liners, Lock Keys
Features
Durability and Protection, Durable, Heavy Duty Aluminum Ensures Strength, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MZ-SE250AL
Zoro #
G5026533
UPC #
-
Country of Origin
China
Item
Triangle Top Chest
Number of Drawers
0
Color
Silver
Material
Aluminum
Includes
Compartment Liners, Lock Keys
Features
Durability and Protection, Durable, Heavy Duty Aluminum Ensures Strength, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
Handle Design
Fixed Side
Drawer Slides
None
Portable Tool Box Product Grouping
Portable Tool Boxes
Storage Capacity
5,667 cu in
Number of Trays
1
Number of Pieces
1
Number of Handles
2
Primary Tool Box Color
Silver
Locking System
Keyed
Primary Tool Box Material
Aluminum
Finish
Brite
Handle Type
Fixed Side
Weight Capacity
250 lb
Body Material
Aluminum
Configuration
(111) Pegs, (27) Slot Holes, (4) Cubbies, (1) Lift-Up Tray
Total Storage Capacity
5,667 cu in
Total Load Capacity
500 lb
Duty Rating
Heavy Duty
Body Color
Silver
Style
Triangular Top Chest
Body Finish
Gloss
Body Gauge
16 ga
Finish/Color
Brite Silver
Body Finish/Color
Brite Silver
Includes Drawer Liners
Drawer Liners Included

Description

The Montezuma MZ-SE250AL Portable Tool Box is designed to keep your tools organized and secure. It is the perfect tool box for taking on the go. The aluminum tool chest has a storage capacity of 5,667 cu in.. This portable tool box has an inside height of 21 1/4 in., overall width of 27 1/8 in., overall height of 18 5/8 in., overall depth of 18 1/8 in., inside depth of 18 1/4 in. and inside width of 25 3/4 in.. With a fixed side handle, this silver triangular top chest weighs only 24 lb. but can support up to 250 lb.. Its primary material is aluminum. When you're looking for a compact yet sturdy metal tool box, look no further than the Montezuma MZ-SE250AL Portable Tool Box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.