Shop MONTEZUMA
Create Account
DEWALT Utility Box, 100 lb, Steel, Yellow, 10.24 in H x 30.12 in W x 12.2 in D Outside
- Mfr # DWXUB30Y
- Zoro # G416561710
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWXUB30Y
- Zoro #
- G416561710
- UPC #
- 67472278412
- Country of Origin
- China
Description
This 30 in DEWALT utility box is the ideal option for the storage of power tools, equipment and more. Finished in a yellow satin finish paint has UV inhibitor with black steel swing up handles and constructed of steel, this utility box is durable and reliable to accompany you at your job sites. The box is also constructed with a full length steel piano type hinge and one plastic grommet on the side of the box. Your tools and equipment will be secure with the locking mechanism of a hasp with a staple for a padlock. Keep the lid open while working with the included tether. This heavy-duty utility box can hold up to 100 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.