Shop MONTEZUMA

Utility Box, 47 1/4 in W x 17 1/4 in D

  • Mfr # MKDB47B
  • Zoro # G800413489

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Body Gauge
20 ga
Includes Casters
Casters Not Included
Material
Steel
Lid Style
Hinged
Overall Depth
17 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MKDB47B
Zoro #
G800413489
UPC #
067472234739
Country of Origin
China
Body Gauge
20 ga
Includes Casters
Casters Not Included
Material
Steel
Lid Style
Hinged
Closure Type
Cylinder Lock
Handle Material
Steel
Color
Black
Number of Keys Included
2
Includes Keys
Keys Included
Includes Drawers
Drawers Not Included
Item
Utility Box
Body Finish
Powder Coated
Handle Grip Style
Steel
Features
Feet Keep the Box Off the Ground, Weather Resistant Seal
Stackable
Not Stackable
Locking System
Keyed
Number of Dividers
0
Number of Drawers
0
Number of Trays
0
Number of Compartments
1
Handle Type
Folding
Number of Boxes
1
Series
MKD
Total Storage Capacity
10,093 cu in
Total Load Capacity
500 lb
Part of a Modular System
Not Part of a Modular System
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Overall Depth
17 1/4 in
Interior Height
13 1/2 in
Interior Depth
16 in
Handle Width
4 in
Handle Length
1 3/4 in
Overall Width
47 1/4 in
Interior Width
46 3/4 in
Overall Height
14 1/4 in
Fits Chest Size
Feet Keep the Box Off the Ground, Weather Resistant Seal

Description

The Montezuma MKDB47B Utility Box is a great addition to your garage or workshop. It has strong steel construction and measures 47 inches. The Montezuma MKDB47B will help you keep all your tools in one place so you can access them quickly when needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.