Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA400R
Zoro #
G8160774
UPC #
834018000253
Country of Origin
Unknown
Dimensions
Overall Height
20 1/8 in
Inside Width
29 3/4 in
Inside Height
20 in
Overall Width
30 in
Inside Depth
9 1/2 in
Overall Depth
19 in
Details
Item
Portable Tool Box
Material
16 gal. Steel
Color
Red
Features
Number of Handles
2
Storage Capacity
8,581 cu. In.
Finish
Powder Coated
Number of Pieces
1
Handle Design
Sturdy Side Handles
Locking System
Lock Cylinder with Double Cut Keys
Number of Drawers
0
Drawer Slides
None
Number of Trays
2
Description
Portable Tool Box, Material 16 gal. Steel, Overall Depth 19 in, Overall Height 20 1/8 in, Overall Width 30 in, Locking System Lock Cylinder with Double Cut Keys, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.