Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Montezuma Triangle Shop Box, Black, Steel, 18 in W x 12 in D x 17 in H SB180DB

Triangle Shop Box, Black, Steel, 18 in W x 12 in D x 17 in H (Discontinued)

  • Mfr # SB180DB
  • Zoro # G600413498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB180DB
Zoro #
G600413498
UPC #
67472234500
Country of Origin
China

Dimensions

Width
18 in
Depth
12 in
Height
17 in

Details

Item
Triangle Shop Box
Color
Black
Material
Steel

Description

This Montezuma SB180DB Shop Box is a great way to keep your tools organized and protected. The tool box has an extra-deep design for storing long, bulky items like rakes, shovels and brooms. This durable steel shop box will protect your tools from damage while keeping them organized in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.