This item is Discontinued.

Montezuma Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H SB360DB

Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (Discontinued)

  • Mfr # SB360DB
  • Zoro # G300413507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB360DB
Zoro #
G300413507
UPC #
67472225539
Country of Origin
China

Dimensions

Width
36-1/2 in
Depth
17-1/2 in
Height
27-1/4 in

Details

Item
Triangle Shop Box
Color
Black
Material
Steel

Description

This Montezuma SB360DB Shop Box is a must-have for any shop, garage or work site. It has a sleek black finish and an easy to use latch system that keeps your tools safe and secure. The Montezuma Shop Box will keep all of your tools organized in one place with its durable steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.