Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Montezuma Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H MKDB30B

Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (Discontinued)

  • Mfr # MKDB30B
  • Zoro # G300413484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKDB30B
Zoro #
G300413484
UPC #
67472234708
Country of Origin
China

Dimensions

Width
30 in
Overall Depth
12-1/2 in
Height
9 in
Depth
12-1/2 in

Details

Item
Utility Box
Material
Steel
Color
Black
Includes
Built-In Cylinder Lock
Features
Piano Hinge, Reinforced Lid, Weather-Resistant
Handle Type
Side Handles

Description

30" Steel Utility Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.