Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Montezuma Utility Box, Steel, Black, 36 in W x 14-1/4 in D x 10-1/2 in H MKDB36B

Utility Box, Steel, Black, 36 in W x 14-1/4 in D x 10-1/2 in H (Discontinued)

  • Mfr # MKDB36B
  • Zoro # G900413495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKDB36B
Zoro #
G900413495
UPC #
67472234715
Country of Origin
China

Dimensions

Width
36 in
Overall Depth
14-1/4 in
Height
10-1/2 in
Depth
14-1/4 in

Details

Item
Utility Box
Material
Steel
Color
Black
Includes
Built-In Cylinder Lock
Features
Piano Hinge, Reinforced Lid, Weather-Resistant
Handle Type
Side Handles

Description

Montezuma's MKDB36B Utility Box is a sturdy tool for storing your tools. It has four drawers that slide in and out smoothly, making it easy to access your tools when you need them. The steel construction of the box makes it durable and long lasting. The Montezuma utility box will make organizing your tools easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.