Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Montezuma Utility Box, Steel, Black, 42 in W x 15-3/4 in D x 12-1/2 in H MKDB42B

Utility Box, Steel, Black, 42 in W x 15-3/4 in D x 12-1/2 in H (Discontinued)

  • Mfr # MKDB42B
  • Zoro # G100413509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKDB42B
Zoro #
G100413509
UPC #
67472234722
Country of Origin
China

Dimensions

Width
42 in
Overall Depth
15-3/4 in
Height
12-1/2 in
Depth
15-3/4 in

Details

Item
Utility Box
Material
Steel
Color
Black
Includes
Built-In Cylinder Lock
Features
Piano Hinge, Reinforced Lid, Weather-Resistant
Handle Type
Side Handles

Description

The Montezuma MKDB42B Utility Box is a great tool storage solution for those who need to store and transport their tools. It has a sturdy steel construction with an easy-open lid. The Montezuma utility box will keep your tools safe and secure while you work on any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.