Shop MONTEZUMA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Black, 5-Drawer
- Mfr # BK3005UC
- Zoro # G400413506
product price:Â
$
499.99
/ea
Key Features
Body Material
Steel
Body Color
Black
Total Storage Capacity
3.6 cu ft
Work Surface Material
PVC Coated
Overall Width
30 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK3005UC
- Zoro #
- G400413506
- UPC #
- 067472790129
- Country of Origin
- China
- Item
- Tool Utility Cart
- Body Material
- Steel
- Body Color
- Black
- Total Storage Capacity
- 3.6 cu ft
- Work Surface Material
- PVC Coated
- Duty Rating
- Light Duty
- Number of Drawers
- 5
- Caster Material
- Steel
- Body Finish
- Powder Coated
- Locking System
- Padlock
- Lid Style
- No Lid
Dimensions
- Overall Width
- 30 13/16 in
- Overall Height
- 35 15/16 in
- Overall Depth
- 18 1/8 in
Description
Tool Utility Cart, Number of Drawers 5, Work Surface Material PVC Coated, Locking System Padlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.