Naugahyde Rope Red With SatinStainless Snap Ends 8ft.Cotton Core
- Mfr # PNR150-80-RD-SE-SS
- Zoro # G001027508
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNR150-80-RD-SE-SS
- Zoro #
- G001027508
- UPC #
- 730167524483
- Country of Origin
- China
- Item
- Barrier Rope
- Color
- Red
Dimensions
- Overall Length
- 8 ft
Description
Our leather-style stanchion ropes pair with classic stanchion posts for a sophisticated crowd control solution, well-suited for VIP and formal events. Choose from a variety of lengths and colors for this leather-styled rope. Attractive snap ends attach easily to the stanchion post loops, and come in a variety of finishes to accommodate any venue's look and feel. A sturdy cotton core ensures these ropes maintains the intended draping effect for a sophisticated red carpet look suitable for theaters, museums, libraries, universities, exhibits, weddings, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.