
Post and Rope Stanchion Sign Frame 11 x 14 in. H Black Steel
Mfr # HDSF-1114-H-BK-NOCLA
Zoro # G401901378
product price:Â $65.95
/eaKey Features
Color
Black Frame
Size
11 in X14 in
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSF-1114-H-BK-NOCLA
Zoro #
G401901378
UPC #
730167513074
Country of Origin
China
Dimensions
Size
11 in X14 in
Details
Color
Black Frame
Orientation
Horizontal
Description
These sign frames fit on top of classic post and rope stanchions to efficiently display messaging throughout your business directly on top of stanchion barriers already in place. This transforms classic post barriers into floor signs, increasing your in-store messaging without taking up extra floor space. The frame comes in a variety of finishes and sizes to match your existing stanchion theme.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.