Shop MONTOUR LINE
See all product information
Create Account
Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Green Belt
- Mfr # MWM100-BK-GN-F-M-85
- Zoro # G701028393
product price:Â
$
32.75
/ea
Key Features
Belt Length
10 in
Height (In.)
4.5in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWM100-BK-GN-F-M-85
- Zoro #
- G701028393
- UPC #
- 730167478656
- Country of Origin
- China
Dimensions
- Belt Length
- 10 in
- Height (In.)
- 4.5in
Details
- Color
- Green
Description
This wall mounted retractable belt barrier is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed or magnetic metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet, 11 feet, or 13 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.