Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Maroon Belt

  • Mfr # MWM100-BK-MN-F-M-85

  • Zoro # G701029659


product price:  $34.99
/ea

Key Features

Belt Length
10 in
Color
Maroon
Height (In.)
4.5in
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
MWM100-BK-MN-F-M-85
Zoro #
G701029659
UPC #
730167478618
Country of Origin
China

Dimensions

Belt Length
10 in
Height (In.)
4.5in

Details

Color
Maroon

Description

This wall mounted retractable belt barrier is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed or magnetic metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet, 11 feet, or 13 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.