Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Orange Belt
Mfr # MWM100-BK-OR-F-M-85
Zoro # G601031899
product price: $33.99
/eaKey Features
Belt Length
10 in
Height (In.)
4.5in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWM100-BK-OR-F-M-85
Zoro #
G601031899
UPC #
730167478571
Country of Origin
China
Dimensions
Belt Length
10 in
Height (In.)
4.5in
Details
Color
Orange
Description
This wall mounted retractable belt barrier is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed or magnetic metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet, 11 feet, or 13 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.