Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Green Belt
Mfr # MWM100-BK-GN-F-S-110
Zoro # G401028273
product price: $30.29
/eaKey Features
Belt Length
10 in
Height (In.)
4.5in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWM100-BK-GN-F-S-110
Zoro #
G401028273
UPC #
730167417136
Country of Origin
China
Dimensions
Belt Length
10 in
Height (In.)
4.5in
Details
Color
Green
Description
This wall mounted retractable belt barrier with steel case is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet or 11 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.