Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Orange Belt

  • Mfr # MWM100-BK-OR-F-S-110

  • Zoro # G001032106


product price:  $26.35
/ea

Key Features

Belt Length
10 in
Color
Orange
Height (In.)
4.5in
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
MWM100-BK-OR-F-S-110
Zoro #
G001032106
UPC #
730167417051
Country of Origin
China

Dimensions

Belt Length
10 in
Height (In.)
4.5in

Details

Color
Orange

Description

This wall mounted retractable belt barrier with steel case is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet or 11 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.