Retr. Belt Barrier Wall Mnt Black Case Fxd, 8.5' Blue Belt

  • Mfr # MWM100-BK-BL-F-SL-85

  • Zoro # G401028310


product price:  $24.95
/ea

Key Features

Belt Length
10 in
Height (In.)
4.5in
Color
Blue
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
MWM100-BK-BL-F-SL-85
Zoro #
G401028310
UPC #
730167416610
Country of Origin
China

Dimensions

Belt Length
10 in
Height (In.)
4.5in

Details

Color
Blue

Description

This wall mounted retractable belt barrier with steel case is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet or 11 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.