Retr. Belt Stanchion, Low Base, 2.5in YLW Post 9' Maroon Belt

  • Mfr # S400-YW-MN-90

  • Zoro # G401029737


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft
Material
Polyester, Steel
Color
Maroon
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400-YW-MN-90
Zoro #
G401029737
UPC #
730167476676
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Material
Polyester, Steel
Color
Maroon

Description

Our MSX630 safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and durable etractable belts in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its stumble-proof low profile base provides stability without interfering with foot traffic. With lengths of 7.5 feet, 9 feet, or 11 feet and a belt braking technology to control the speed of retraction, these retractable belt barrier stanchions are suitable for day to day use in retail or industrial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.