
Retractable Belt Barrier Black Clamped Wall Mount, 13' Maroon Belt (M)
Mfr # PWM200-BK-MN-C-M-130
Zoro # G002006472
product price:Â $71.49
/eaKey Features
Belt Length
10, 13, 15 ft
Mounting Style
Fixed Clamp
Width (In.)
3.25 in
Color
Maroon
For Use With
Indoor And limited Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWM200-BK-MN-C-M-130
Zoro #
G002006472
UPC #
730167645201
Country of Origin
China
Dimensions
Belt Length
10, 13, 15 ft
Width (In.)
3.25 in
Details
Mounting Style
Fixed Clamp
Color
Maroon
For Use With
Indoor And limited Outdoor
Type
Black ABS case
Description
This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. The WMXLine 140's 7.5 foot, 9 foot, 11 foot, 13 foot, and 15 foot belts can be conveniently extended or retracted as needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.