
Retractable Belt Barrier Black Clamped Wall Mount, 13ft. Red Belt (F)
Mfr # PWM200-BK-RD-C-S-130
Zoro # G501029217
product price:Â $74.19
/eaKey Features
Belt Length
13 ft
Mounting Style
Clamp
Type
Black ABS case
Color
Red
For Use With
Indoor And limited Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWM200-BK-RD-C-S-130
Zoro #
G501029217
UPC #
730167411615
Country of Origin
China
Dimensions
Belt Length
13 ft
Details
Mounting Style
Clamp
Type
Black ABS case
Color
Red
For Use With
Indoor And limited Outdoor
Description
This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. The WMXLine 140's 7.5 foot, 9 foot, 11 foot, 13 foot, and 15 foot belts can be conveniently extended or retracted as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.