
Retractable Belt Barrier Black Fixed Wall Mount 13' Maroon Belt (F)
Mfr # PWM200-BK-MN-F-S-130
Zoro # G502006439
product price:Â $57.19
/eaKey Features
Belt Length
13 Ft.
Mounting Style
Fixed
Color
Maroon
Width (In.)
2 ines
Material
Black ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWM200-BK-MN-F-S-130
Zoro #
G502006439
UPC #
730167627207
Country of Origin
China
Dimensions
Belt Length
13 Ft.
Width (In.)
2 ines
Details
Mounting Style
Fixed
Color
Maroon
Material
Black ABS Plastic
Description
This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. Belts extend to 7.5 feet, 9 feet, 11 feet, 13 feet, or 15 feet and easily retract again as needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.