
Retractable Belt Barrier Black Fixed Wall Mount 15' Maroon Belt (F)
Mfr # PWM200-BK-MN-F-S-150
Zoro # G902006459
product price:Â $62.99
/eaKey Features
Belt Length
15 Ft.
Mounting Style
Fixed
Width (In.)
3.75"
Color
Maroon
Material
Black ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWM200-BK-MN-F-S-150
Zoro #
G902006459
UPC #
730167627214
Country of Origin
China
Dimensions
Belt Length
15 Ft.
Width (In.)
3.75"
Details
Mounting Style
Fixed
Color
Maroon
Material
Black ABS Plastic
Description
This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. Belts extend to 7.5 feet, 9 feet, 11 feet, 13 feet, or 15 feet and easily retract again as needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.