Retractable Belt Barrier Black Magnetic Wall Mount 25' YW Belt (M)

  • Mfr # PWM300-BK-YW-M-M-250

  • Zoro # G302013637


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Belt Length
25in
Mounting Style
Magnetic Mount
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWM300-BK-YW-M-M-250
Zoro #
G302013637
UPC #
730167637930
Country of Origin
China

Dimensions

Belt Length
25in

Details

Mounting Style
Magnetic Mount
Color
Yellow

Description

This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. When barriers are needed the WMXLine 160's extra long belts extend 20 feet, 25 feet, 30 feet, or 35 feet and minimize the number of barriers needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.