Zoro Homepage

Retractable Belt Barrier Cone Mount Orange Case 11ft. Blue Belt

  • Mfr # CP100-OR-BL-110

  • Zoro # G401032102


product price: $41.79
/ea

Key Features

Belt Length
11 ft
Height (In.)
9.25 in
Color
Blue
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP100-OR-BL-110
Zoro #
G401032102
UPC #
730167474337
Country of Origin
China

Dimensions

Belt Length
11 ft
Height (In.)
9.25 in

Details

Color
Blue
Material
Polyester

Description

The Cone Mounted Retractable Belt Barrier is a convenient retractable belt which easily attaches directly to the top of traffic cones to increase effectiveness in traffic control. These 7.5 foot, 9 foot, and 11 foot belts extend from the top of the cone to create barriers while built in belt-braking technology ensures safe belt retraction to sustain daily use without damage. The case comes in red, yellow, or orange, designed to cooperate with standard traffic control colors for high visibility and caution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.