
Retractable Belt Barrier Cone Mount Yellow Case 9ft. Green Belt
Mfr # CP100-YW-GN-90
Zoro # G301027437
product price: $41.69
/eaKey Features
Belt Length
9 ft
Height (In.)
9.25 in
Color
Green
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP100-YW-GN-90
Zoro #
G301027437
UPC #
730167473668
Country of Origin
China
Dimensions
Belt Length
9 ft
Height (In.)
9.25 in
Details
Color
Green
Material
Polyester
Description
The Cone Mounted Retractable Belt Barrier is a convenient retractable belt which easily attaches directly to the top of traffic cones to increase effectiveness in traffic control. These 7.5 foot, 9 foot, and 11 foot belts extend from the top of the cone to create barriers while built in belt-braking technology ensures safe belt retraction to sustain daily use without damage. The case comes in red, yellow, or orange, designed to cooperate with standard traffic control colors for high visibility and caution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.