
Retractable Belt Barrier Wall Mount Black Case Fixed 16ft. Blue Belt
Mfr # MWM150-BK-BL-F-S-160
Zoro # G102004286
product price: $72.95
/eaKey Features
Belt Length
14 or 16 ft
Mounting Style
Fixed
Type
Black steel case
For Use With
Indoor
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWM150-BK-BL-F-S-160
Zoro #
G102004286
UPC #
730167607230
Country of Origin
China
Dimensions
Belt Length
14 or 16 ft
Details
Mounting Style
Fixed
Type
Black steel case
For Use With
Indoor
Color
Blue
Description
This wall mounted retractable belt barrier has extra long belt lengths and a fixed metal case which mounts directly to the wall for a space efficient barrier solution. When barriers are needed, retractable belts extend 14 feet or 16 feet, twice the distance of standard alternatives. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions, useful for industrial settings, warehouses, airports, and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.