Retractable Belt Barrier, Wall Mount, Black Magnetic 10 ft. Black Belt

  • Mfr # PWM200-BK-BK-M-M-100

  • Zoro # G1093794


product price: $45.75
/ea

Key Features

Belt Length
10 ft.
Belt Color
Black
Includes
(1) Magnetic Wall Receiver With Mounting Hardware (1) WMX140 Retractable Belt Barrier Wall Mount Black Magnetic 10 ft. Black Belt
Finish
Black
Type
Wall Mounted Retractable Belt Barrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWM200-BK-BK-M-M-100
Zoro #
G1093794
UPC #
304369899757
Country of Origin
China

Dimensions

Belt Length
10 ft.

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black
Includes
(1) Magnetic Wall Receiver With Mounting Hardware (1) WMX140 Retractable Belt Barrier Wall Mount Black Magnetic 10 ft. Black Belt
Finish
Black
Type
Wall Mounted Retractable Belt Barrier
Color
Black Case, Black Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Indoor / Outdoor
Indoor / Outdoor
Material
ABS Black
Weight
3 lb.
Application
Crowd Control

Description

The WMX140 magnetic wall mounted belt barrier includes mounting hardware and a magnetic belt end wall receiver.
Any place a crowd control stanchion or safety barrier is needed, this black magnetic wall mounted belt barrier can save space while blocking aisles or hallways more easily and effectively than other standard stanchion or barrier alternatives.
While a traditional belt barrier stanchion also offers a convenient retractable belt, magnetic wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its magnetic wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed.
The black magnetic wall mount with 10 ft. black retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the magnetic mounting of this wall mount makes it an ideal barrier solution for loading docks with metal doorways, metal warehouse racks, or metal school doors. Attach this magnetic mount to any metal surface for an instant safety barrier, wherever needed.
In addition to this, our magnetic wall mounted belt barrier also includes a durable black ABS plastic casing to protect the retractable belt in tough environments and increase this wall mount’s longevity. ABS plastic, commonly used in industrial equipment, makes this magnetic wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment.
For instance customers use this effective wall barrier and black retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this magnetic wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our magnetic wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.