This item is Discontinued.

Montour Line Retractable Belt Barrier, Wall Mount, Pol Stain Fixed 11 ft. Black Belt WM115-PS-BK-F-S-110

Retractable Belt Barrier, Wall Mount, Pol Stain Fixed 11 ft. Black Belt (Discontinued)

  • Mfr # WM115-PS-BK-F-S-110
  • Zoro # G1085674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM115-PS-BK-F-S-110
Zoro #
G1085674
UPC #
309272307917
Country of Origin
China

Dimensions

Belt Length
11 ft.

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black
Includes
(1) Wall Receiver With Mounting Hardware (1) WM115 Retractable Belt Barrier Wall Mount Pol Stain Fixed 11 ft. Black Belt
Type
Wall Mounted Retractable Belt Barrier
Finish
Polished Stainless Steel
Color
Polished Stainless Steel Case, Caution - Do Not Enter in Black Text On Yellow Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Material
Polished Stainless Steel
Application
Crowd Control
Indoor / Outdoor
Indoor / Outdoor
Weight
2 lb.

Description

The WM115 wall mounted belt barrier includes mounting hardware and a belt end wall receiver.
Any place a crowd control stanchion or safety barrier is needed, this polished stainless steel wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives.
While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited.
The durable polished stainless steel wall mount with 11 ft. retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our wall mounted belt barrier also includes a polished stainless steel casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity and accommodate even tough industrial environments.
Customers use this effective wall barrier and black retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.