Retractable Belt Barrier YW Fixed Wall Mount 13' Maroon Belt (F)

  • Mfr # PWM200-YW-MN-F-S-130

  • Zoro # G302004062


product price:  $52.89
/ea

Key Features

Belt Length
13 ft
Mounting Style
Fixed
Type
Yellow ABS plastic
Color
Maroon
Width (In.)
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWM200-YW-MN-F-S-130
Zoro #
G302004062
UPC #
730167629553
Country of Origin
China

Dimensions

Belt Length
13 ft
Width (In.)
3.75"

Details

Mounting Style
Fixed
Type
Yellow ABS plastic
Color
Maroon
Material
Yellow ABS plastic

Description

This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. Belts extend to 7.5 feet, 9 feet, 11 feet, 13 feet, or 15 feet and easily retract again as needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.