Shop MONTOUR LINE
See all product information
Create Account
Retractable Belt Barrier YW Fixed Wall Mount 25' YW Belt (F)
- Mfr # PWM300-YW-YW-F-S-250
- Zoro # G202008726
product price:Â
$
74.55
/ea
Key Features
Belt Length
15in
Mounting Style
Standard Fixed Mount
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWM300-YW-YW-F-S-250
- Zoro #
- G202008726
- UPC #
- 730167632003
- Country of Origin
- China
- Mounting Style
- Standard Fixed Mount
- Color
- Yellow
Dimensions
- Belt Length
- 15in
Description
This retractable belt barrier with durable ABS protective case mounts directly to the wall or fastens to posts with various mounting styles. This keeps floors clear of trip and fall hazards and achieves space efficient safety or crowd control barriers. The durable casing and belt braking technology for slow belt retraction ensure these wall mounts are suitable for day to day use in even tough industrial environments. Yellow cases and a wide variety of belt colors and messaging are available for safety plans requiring high visibility or specific safety messages. Extra long belts extend to lengths of 20 feet, 25 feet, or 30 feet and minimize the need for extra stanchions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.