
Retractable Double Belt Rolling Stanchion, Yellow, 9 ft Length, 2.5 ft Post Height
Mfr # P400DRL-BK-OUTOFYB-90
Zoro # G101923571
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Post Height
2.5 ft
Belt Message
Out of Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DRL-BK-OUTOFYB-90
Zoro #
G101923571
UPC #
730167735940
Country of Origin
China
Dimensions
Post Height
2.5 ft
Overall Length
9 ft
Details
Item
Retractable Double Belt Rolling Stanchion
Belt Color
Yellow
Belt Message
Out of Service
Description
A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. A wheel along the base allows for easy tip-and-roll portability. High quality double belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging. Built-in belt braking technology prevents damage upon retraction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.