Shop MONTOUR LINE
See all product information
Create Account
Retractable Belt Rolling Stanchion, 2.5ft Black Post 11ft. Bk/R H
- Mfr # P400RL-BK-BRH-110
- Zoro # G701919486
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Belt Width
2 in
Overall Height
40 in
Belt Color
Black
Base Type
Rolling Base
Base Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P400RL-BK-BRH-110
- Zoro #
- G701919486
- UPC #
- 730167703376
- Country of Origin
- China
Dimensions
- Belt Width
- 2 in
- Overall Height
- 40 in
- Base Diameter
- 14 in
- Belt Length
- 11 Ft
- Post Diameter
- 2.5 in
Details
- Item
- Retractable Belt Rolling Stanchion
- Belt Color
- Black
- Base Type
- Rolling Base
- Post Material
- Steel
- Belt Material
- Polyester
Description
A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. A wheel along the base allows for easy tip-and-roll portability. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging. Built-in belt braking technology prevents damage upon retraction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.