Zoro Homepage

Retractable Belt Rolling Stanchion, 2.5ft Sat.Brass Post 11ft. Black

  • Mfr # P400RL-SB-BK-110

  • Zoro # G701921816


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2.5in
Base Type
Rolling Base
Belt Length
11 ft
Post Material
Steel
Post Height
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400RL-SB-BK-110
Zoro #
G701921816
UPC #
730167708777
Country of Origin
China

Dimensions

Post Diameter
2.5in
Belt Length
11 ft
Post Height
40in
Belt Width
2 in
Base Diameter
14in

Details

Item
Retractable Belt Rolling Stanchion
Base Type
Rolling Base
Post Material
Steel
Belt Color
Black
Post Finish
Satin Brass

Description

A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. A wheel along the base allows for easy tip-and-roll portability. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging. Built-in belt braking technology prevents damage upon retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.