
Retractable Belt Rolling Stanchion, 2.5ft Yellow Post 9ft. Bk/W H
Mfr # P400RL-YW-BWH-90
Zoro # G401919793
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2.5in
Base Type
Rolling
Belt Length
9 ft
Post Material
Steel
Belt Color
Black With White Horizontal Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400RL-YW-BWH-90
Zoro #
G401919793
UPC #
730167738705
Country of Origin
China
Dimensions
Post Diameter
2.5in
Belt Length
9 ft
Post Height
40in
Belt Width
2 in
Base Diameter
14in
Details
Item
Retractable Belt Rolling Stanchion
Base Type
Rolling
Post Material
Steel
Belt Color
Black With White Horizontal Stripe
Post Finish
Yellow
Description
This retractable belt barrier stanchion comes with a low profile base and provides stumble-proof stability without causing trip hazards. A convenient rolling wheel accommodates easy tilt-and-roll portability. Built to sustain daily use, the stanchion base is fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.