Zoro Homepage

Retractable Belt Stanchion, Low Base, 2.5" Orange Post 11' Blk/Ye Belt

  • Mfr # S400-OR-BYD-110

  • Zoro # G102003111


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Belt Length
11 ft
Height (In.)
40in
Color
Black And Yellow Diagonal
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400-OR-BYD-110
Zoro #
G102003111
UPC #
730167620062
Country of Origin
China

Dimensions

Belt Length
11 ft
Height (In.)
40in

Details

Color
Black And Yellow Diagonal
Material
Polyester, Steel

Description

Our MSX630 safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and durable etractable belts in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its stumble-proof low profile base provides stability without interfering with foot traffic. With lengths of 7.5 feet, 9 feet, or 11 feet and a belt braking technology to control the speed of retraction, these retractable belt barrier stanchions are suitable for day to day use in retail or industrial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.