
Retractable Belt Stanchion, Low Base, 2.5 Orange Post 9' Dange.Belt
Mfr # S400-OR-DANGEYB-90
Zoro # G602004014
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Belt Length
9 ft
Color
Yellow With "Danger - Keep Out" Black Letters
Height (In.)
40in
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S400-OR-DANGEYB-90
Zoro #
G602004014
UPC #
730167620178
Country of Origin
China
Dimensions
Belt Length
9 ft
Height (In.)
40in
Details
Color
Yellow With "Danger - Keep Out" Black Letters
Material
Polyester, Steel
Description
Our MSX630 safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and durable etractable belts in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its stumble-proof low profile base provides stability without interfering with foot traffic. With lengths of 7.5 feet, 9 feet, or 11 feet and a belt braking technology to control the speed of retraction, these retractable belt barrier stanchions are suitable for day to day use in retail or industrial settings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.