Zoro Homepage

Retractable Belt Stanchion, Low Base, 3" Red Post 16' R.Auth.Belt

  • Mfr # S660-RD-AUTHRW-160

  • Zoro # G102013080


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Belt Length
14 ft
Height (In.)
40in
Color
Red With " Authorized Access Only" White Letters
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S660-RD-AUTHRW-160
Zoro #
G102013080
UPC #
730167625883
Country of Origin
China

Dimensions

Belt Length
14 ft
Height (In.)
40in

Details

Color
Red With " Authorized Access Only" White Letters
Material
Polyester, Steel

Description

With a sturdy 3" post in highly visible yellow, red, or orange, this retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. The low profile base provides stumbleproof stability without causing trip hazards and rubber floor protectors keep surfaces safe from damage. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 14 feet or 16 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.