
Retractable Belt Stanchion, Low Base, 3" Red Post 16' YW Belt
Mfr # S660-RD-YW-160
Zoro # G102007065
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Belt Length
14 ft
Height (In.)
40in
Color
Yellow
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S660-RD-YW-160
Zoro #
G102007065
UPC #
730167625746
Country of Origin
China
Dimensions
Belt Length
14 ft
Height (In.)
40in
Details
Color
Yellow
Material
Polyester, Steel
Description
With a sturdy 3" post in highly visible yellow, red, or orange, this retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. The low profile base provides stumbleproof stability without causing trip hazards and rubber floor protectors keep surfaces safe from damage. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 14 feet or 16 feet and come in a wide variety of colors and messaging.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.