Shop MONTOUR LINE
See all product information
Create Account
Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 11' Fl.Pnk Belt
- Mfr # ES400D-YW-FPK-110
- Zoro # G102006709
product price:
$
97.15
/ea
Key Features
Belt Length
11 ft.
Belt Color
Fluorrescent Pink
Number of Belts
2
Post Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES400D-YW-FPK-110
- Zoro #
- G102006709
- UPC #
- 730167609234
- Country of Origin
- China
- Item
- Retractable Double Belt Rolling Stanchion
- Belt Color
- Fluorrescent Pink
- Number of Belts
- 2
- Post Color
- Yellow
Dimensions
- Belt Length
- 11 ft.
Description
Our premium dual belt safety stanchions are designed with sturdy 2.5” and 3" posts in highly visible red, orange, or yellow for maximum visibility. A sturdy concrete base provides stability while a rubber floor protector helps keep surfaces safe from damage. Built in belt braking technology prevents damage from belt retraction so this dual retractable belt barrier stanchion can last with daily use. With lengths of 7.5 feet, 9 feet,11 feet, and 13 feet or extra long lengths of 14 feet and 16 feet, this double belted retractable barrier stanchion serves as an ADA compliant crowd management solution.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.