
Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 9' Rd/Wh Belt
Mfr # ES400D-YW-RWD-90
Zoro # G602008197
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Belt Length
9 ft.
Belt Color
Red/White
Number of Belts
2
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES400D-YW-RWD-90
Zoro #
G602008197
UPC #
730167608237
Country of Origin
China
Dimensions
Belt Length
9 ft.
Details
Item
Retractable Double Belt Rolling Stanchion
Belt Color
Red/White
Number of Belts
2
Post Color
Yellow
Description
Our premium dual belt safety stanchions are designed with sturdy 2.5” and 3" posts in highly visible red, orange, or yellow for maximum visibility. A sturdy concrete base provides stability while a rubber floor protector helps keep surfaces safe from damage. Built in belt braking technology prevents damage from belt retraction so this dual retractable belt barrier stanchion can last with daily use. With lengths of 7.5 feet, 9 feet,11 feet, and 13 feet or extra long lengths of 14 feet and 16 feet, this double belted retractable barrier stanchion serves as an ADA compliant crowd management solution.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.