Retractable Double Belt Rolling Stanchion, Black/Red, 11 ft Length, 2.5 ft Post Height

  • Mfr # P400DRL-YW-BRD-110

  • Zoro # G901923108


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Black/Red
Post Height
2.5 ft
Overall Length
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400DRL-YW-BRD-110
Zoro #
G901923108
UPC #
730167740722
Country of Origin
China

Dimensions

Post Height
2.5 ft
Overall Length
11 ft

Details

Item
Retractable Double Belt Rolling Stanchion
Belt Color
Black/Red

Description

Our top quality dual belt rolling safety stanchion with twin retractable belt barriers is an ADA compatible solution for temporary crowd control and safety management. The high quality double belts extend 7.5 feet, 9 feet, 11 feet, or 13 feet long . The stumble-proof low profile metal base decreases the likelihood of tripping incidents and a convenient rolling wheel accommodates easy tip-and-roll portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.