Retractable Double Belt Rolling Stanchion, Yellow, 11 ft Length, 2.5 ft Post Height

  • Mfr # P400DRL-BK-CLEANYB-110

  • Zoro # G801922423


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow
Post Height
2.5 ft
Belt Message
Caution Cleaning In Progress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P400DRL-BK-CLEANYB-110
Zoro #
G801922423
UPC #
730167735988
Country of Origin
China

Dimensions

Post Height
2.5 ft
Overall Length
11 ft

Details

Item
Retractable Double Belt Rolling Stanchion
Belt Color
Yellow
Belt Message
Caution Cleaning In Progress

Description

A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. A wheel along the base allows for easy tip-and-roll portability. High quality double belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging. Built-in belt braking technology prevents damage upon retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.