
Retractable Double Belt Rolling Stanchion, Yellow, 7.5 ft Length, 2.5 ft Post Height
Mfr # P400DRL-BK-CLEANYB-75
Zoro # G401922434
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Post Height
2.5 ft
Belt Message
Caution Cleaning In Progress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DRL-BK-CLEANYB-75
Zoro #
G401922434
UPC #
730167735964
Country of Origin
China
Dimensions
Post Height
2.5 ft
Overall Length
7.5 ft
Details
Item
Retractable Double Belt Rolling Stanchion
Belt Color
Yellow
Belt Message
Caution Cleaning In Progress
Description
A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. A wheel along the base allows for easy tip-and-roll portability. High quality double belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging. Built-in belt braking technology prevents damage upon retraction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.