Sign Frame Floor Standing 7 x 11 in. H Satin Brass Steel
- Mfr # FS200-711-H-SB
- Zoro # G801901206
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Size
7X11 in
Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS200-711-H-SB
- Zoro #
- G801901206
- UPC #
- 730167597364
- Country of Origin
- China
Dimensions
- Size
- 7X11 in
Details
- Item
- Sign Frame, Floor StAnding With Sloped Base
- Color
- Black Steeel, Polished Stainless Steel, Satin Stainless Steel, Polished Brass, Satin Brass
- Orientation
- Horizontal
Description
Standing floor signs are simple yet convenient tools for conveying promotional, safety, or directional messaging within your store, business, or event space. With a simple design that's easy to set up, they serve as a cost effective strategy for crowd management and customer guidance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.