
Sign Frame Floor Standing 8.5 x 11 in. V Black Steel
Mfr # FS200-8511-V-BK
Zoro # G801901534
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Size
8.5in X 11 in
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS200-8511-V-BK
Zoro #
G801901534
UPC #
730167597258
Country of Origin
China
Dimensions
Size
8.5in X 11 in
Details
Item
Sign Frame, Floor StAnding With Sloped Base
Color
Black Steeel, Polished Stainless Steel, Satin Stainless Steel, Polished Brass or Satin Brass
Orientation
Vertical
Description
Standing floor signs are simple yet convenient tools for conveying promotional, safety, or directional messaging within your store, business, or event space. With a simple design that's easy to set up, they serve as a cost effective strategy for crowd management and customer guidance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.