
Sign Frame Floor Standing 8.5 x 11 in. V Satin Stainless Steel
Mfr # FS200-8511-V-SS
Zoro # G101901661
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Size
8.5in X 11 in
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS200-8511-V-SS
Zoro #
G101901661
UPC #
730167597319
Country of Origin
China
Dimensions
Size
8.5in X 11 in
Details
Item
Sign Frame, Floor StAnding With Sloped Base
Color
Satin Stainless Steel
Orientation
Vertical
Description
Standing floor signs are simple yet convenient tools for conveying promotional, safety, or directional messaging within your store, business, or event space. With a simple design that's easy to set up, they serve as a cost effective strategy for crowd management and customer guidance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.