
Stanchion Belt Barrier Fixed Base Yellow Post 11ft.Red Danger.Belt
Mfr # P400F-YW-DANGERW-110
Zoro # G001922247
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2.5 in
Base Type
Fixed
Belt Length
11 ft
Post Material
Steel
Belt Color
Red With "Danger - Keep Out" White Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400F-YW-DANGERW-110
Zoro #
G001922247
UPC #
730167559546
Country of Origin
China
Dimensions
Post Diameter
2.5 in
Belt Length
11 ft
Post Height
40in
Belt Width
2 in
Base Diameter
5in
Details
Item
Stanchion Belt Barrier
Base Type
Fixed
Post Material
Steel
Belt Color
Red With "Danger - Keep Out" White Letters
Post Finish
Yellow
For Use With
Universal compatible With all major brAnds
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.